STAHLWILLE 58631028 OPEN RING INSERT TOOL 9 X 12 7/16 INCH
733a/10 Series A/F 9x12mm Open Ring Insert Tools
See technical informationSee documentsReferences
Stahlwille:58631028
Rubix:2517113
EAN:4018754035267



Documents
Product details : STAHLWILLE 58631028 OPEN RING INSERT TOOL 9 X 12 7/16 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x24x43 mm |
|---|---|
| Logistic Weight | 56 g |
| Opening | 22.5 mm |
| Fixation | 9 x 12 |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 46.99 excl. VAT
/ Each
£ 56.39 incl. VAT
- Usually arrives within 14 working days
