References
Gedore:7212-10
Rubix:80354954
Manufacturer :7691690
EAN:4002805722107


Technical specifications
| Opening | 10 mm |
|---|---|
| Fixation | stiftborging (eject-pin) voor ontgrendeling |
| Length | 17.2 mm |
Product details : GEDORE 7212-10 RING END FITTING 7691690
Rectangular ring end fitting SE 9x12, 10 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Opening | 10 mm |
| Fixation | stiftborging (eject-pin) voor ontgrendeling |
| Length | 17.2 mm |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Delivery usually within ( 8 ) days