GEDORE 7695920 32MM RING END FITTING 14 X 18MM


Inserts for box wrench 9 x 12-7312

References
gedore:7218-32
rubix:249A2611
manufacturer :7695920
ean:4002805728321
brand logo
brand logo
Technical specifications
Opening32
Length25 mm
See all Specifications

Product details : GEDORE 7695920 32MM RING END FITTING 14 X 18MM


Rectangular ring end fitting SE 14x18, 32 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking

Technical specifications


Attributes
Logistic Weight165 g
Opening32
Length25 mm
Show UNSPSC/ECL@SS
£ 46.80 excl. VAT
/ Each
£ 56.16 incl. VAT
  • Usually arrives within 14 working days