Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 8791-29 36MM SPIGOT FIT OPEN END 16MM
GEDORE 8791-29 36MM SPIGOT FIT OPEN END 16MM
Attachable-open-ended-wrench-key 16 Z - 8791
References
gedore:
8791-29
rubix:
80333899
manufacturer :
1552309
ean:
4002805924365
Technical specifications
Opening
29
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 8791-29 36MM SPIGOT FIT OPEN END 16MM
Open end fitting 16 Z, 29 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
300
g
Opening
29
Weight
300
g
Finishing
Chromed
Number of sides
1
Type
Flat wrench
Composition
Vanadium Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.39
excl. VAT
/
Each
£
53.27
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
BRITOOL EXPERT FLARE NUT WRENCH 7 X 9MM
FAG LOCKNUT-SOCKET-KM8 KM8 SOCKET WRENCH LOCKNUT.SOCKET.KM8
BAHCO 6M-10-11 OPEN END WRENCH
BAHCO 87 85MM STANDARD CENTRAL NUT ADJUSTABLE WRENCH PHOSPHATE 770MM
STAHLWILLE 40030607 6 X 7MM DOE SPANNER
BRITOOL EXPERT FLARE NUT WRENCH 19 X 22MM
ROEBUCK FLAT RING SLOGGING SPANNER 50MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 20MM 865311
BAHCO 4020L-M-5 LILLIPUT COMBINATION WRENCH 5MM
GEDORE RED R09100140 14MM COMBINATION SPANNER
GEDORE 32MM SL5 COMB SPANNER 6091370
FACOM 101.8PB ADJUSTABLE WRENCH 8IN QUICK ADJUST METAL
FACOM 55A.13X16 55A OFFSET RING SPANNER METRIC 13 X 16MM
HOOK SPANNER 68-75
GEDORE 115 OENDED SLOGGING 133 115