Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58221017 17MM RING INSERT TOOL 9 X 12
STAHLWILLE 58221017 17MM RING INSERT TOOL 9 X 12
Ring Insert Tools 732//10 9x12mm
References
stahlwille:
58221017
rubix:
4512793
ean:
4018754034147
Technical specifications
Opening
17
Length
17.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58221017 17MM RING INSERT TOOL 9 X 12
Ring Insert Tools
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
27
x
48
mm
Logistic Weight
59
g
Opening
17
Length
17.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.97
excl. VAT
/
Each
£
47.96
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
FACOM 14MM OPEN ENDED SPANNER 14 X 18 FIT 11.14
FACOM 13.36 TORQUE WRENCH POLYGON DRIVE 36MM
STAHLWILLE 58214018 18MM OPEN END INSERT TOOL 14 X 18
FACOM RING END 12.19
STAHLWILLE 58221016 16MM RING INSERT TOOL 9 X 12
GEDORE 7218-21 7218 RING END FITTING 21MM
FACOM 10.13OE SPANNER
FACOM RING END 13.23
STAHLWILLE 58231013 13MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58224024 24MM RING INSERT TOOL 14 X 18
GEDORE 7212-14 RING END FITTING 7692230
FACOM RING END 12.16
FACOM 17MM OPEN END 9 X 12 FITTING 10.17
GEDORE 8792-16 8792 SPIGOT FITTING RING ENDED 16 Z 16MM
FACOM RING END 12.12