References
Bahco:74PR-60A
Rubix:401A6163
EAN:7314150416172
Product details : BAHCO 74PR-60A PRESET.CLICK.WR.1/2 12-60 N.M
Durable, reliable and accurate mechanism
Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Strengths
Mechanical Preset Torque Click Wrench with Fixed Push-Through Ratchet Head
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 250.90 excl. VAT
/ Each
£ 301.08 incl. VAT
- Delivery usually within ( 14 ) days



