References
Bahco:7465-60
Rubix:401A6229
EAN:7314150340194


Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 60 N.m |
| Square drive adapter | 9x12 mm '' |
Documents
Product details : BAHCO 7465-60 CLICK TORQUE WR 60 NM- 9X12MH
Dual scales in N·m/ft.lb and N·m/in.lb (sizes 5-30 N·m)
Range covering between 1 and 800 N·m/11 in.lb and 572 ft.lb torque values
Can be used clockwise or anticlockwise by turning the inserts over
Controlled torque application events to ±4% CW (7465-5 ±6%)
Clicking system triggers a tactile and audible signal
Female rectangular interchangeable head for multiple insert types in three different receiver sizes
All-metal rugged, durable wrench with sealed mechanism
Anti-slip knurled metal handle resistant to impact, pressure and chemicals
Sizes 5 to 340 N·m come in a semi-transparent tube with eurohole. 7465-800 in plastic blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Range covering between 1 and 800 N·m/11 in.lb and 572 ft.lb torque values
Can be used clockwise or anticlockwise by turning the inserts over
Controlled torque application events to ±4% CW (7465-5 ±6%)
Clicking system triggers a tactile and audible signal
Female rectangular interchangeable head for multiple insert types in three different receiver sizes
All-metal rugged, durable wrench with sealed mechanism
Anti-slip knurled metal handle resistant to impact, pressure and chemicals
Sizes 5 to 340 N·m come in a semi-transparent tube with eurohole. 7465-800 in plastic blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in USA
Strengths
Mechanical Adjustable Torque Click Wrench with Marked Scale and Interchangeable Head
Technical specifications
Attributes
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 60 N.m |
| Square drive adapter | 9x12 mm '' |
| Length | 364 mm |
| Weight | 1.028 kg |
| Standard | ISO 6789-1:2017 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 239.55 excl. VAT
/ Each
£ 287.46 incl. VAT
- Delivery usually within ( 14 ) days







