306D - Click wrenches without accessories
Tightening torque, minimum | 5 N.m |
---|---|
Tightening torque, maximum | 25 N.m |
Length | 271 mm |
Logistic Weight | 450 g |
---|---|
Packaged dimensions (D x W x H) | 348x110x60 mm |
Package weight | 874 g |
Tightening torque, minimum | 5 N.m |
Tightening torque, maximum | 25 N.m |
Length | 271 mm |
Weight | 0.45 kg |
Number of elements | 1 |
Fixation | 9x12 mm |
Standard | ISO 6789 |
Type | Trigger Wrench |
Precision | +/-2 % |
Usually arrives within 14 working days