Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Cutter
Cutting machine
MAKITA DSC102ZJ 14.4/18V THREADED ROD CUTTER
MAKITA DSC102ZJ 14.4/18V THREADED ROD CUTTER
Cutting machine Makita
References
makita:
DSC102ZJ
rubix:
244A3115
ean:
0088381857444
Technical specifications
Power
280
W
Weight
3.2
kg
Product details
Technical specifications
Product details : MAKITA DSC102ZJ 14.4/18V THREADED ROD CUTTER
Technical specifications
Attributes
Power
280
W
Weight
3.2
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
439.00
excl. VAT
/
Each
£
526.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4933471696 M18 FUEL CUT OFF SAW BARE UNIT
DEWALT DCS691N-XJ 54V XR FLEXVOLT 230MM CUT OFF SAW - BARE UNIT
MAKITA DCE090ZX1 TWIN 18V BRUSHLESS DISC CUTTER
MILWAUKEE 4933471696 M18 FUEL CUT OFF SAW BARE UNIT
DEWALT DCS355N-XJ 18V XR CORDLESS OSCILLATING TOOL BARE UNIT
DEWALT DCS691N-XJ 54V XR FLEXVOLT 230MM CUT OFF SAW - BARE UNIT
MAKITA DTM50Z 18V MULTI TOOL LXT
DEWALT DCG407N-XJ 18V XR BRUSHLESS 125MM ANGLE GRINDER
MAKITA DCE090ZX1 TWIN 18V BRUSHLESS DISC CUTTER
MAKITA TM3000C/1 MULTI TOOL 110V
MAKITA TM3000CX4/2 TM3000CX4 MULTITOOL KIT 240V C/W 8 ACCS
MAKITA TM3000C/2 MULTI TOOL 240V
MAKITA DTM52Z BRUSHLESS MULTI-TOOL (TOOL-LESS)
MILWAUKEE 4933478491 M18 FUEL MULTI TOOL BARE UNIT IN HD BOX
BOSCH PMF220CE MULTIFUNCTION TOOL 230V 0603102070