Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Impact wrench
INGERSOLL RAND W7172-K22B-EU 3/4IN 20V HIGH TORQUE IMPACT WRENCH KIT
INGERSOLL RAND W7172-K22B-EU 3/4IN 20V HIGH TORQUE IMPACT WRENCH KIT
Impact wrench Ingersoll Rand
References
ingersoll rand:
W7172-K22B-EU
rubix:
244A6468
manufacturer :
47671646001
Technical specifications
Maximum torque
1360
N.m
Product details
Technical specifications
Product details : INGERSOLL RAND W7172-K22B-EU 3/4IN 20V HIGH TORQUE IMPACT WRENCH KIT
Technical specifications
Attributes
Maximum torque
1360
N.m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,029.00
excl. VAT
/
Each
£
1,234.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA DTW190Z 18V IMPACT WRENCH LXT
MAKITA DTD173Z 18V LXT BRUSHLESS IMPACT DRIVER (4-SPEED) BODY ONLY
MAKITA WT001GZ XGT BODY ONLY SHEAR WRENCH
INGERSOL RTS025PQ4 1/4 HEX 20V PULSE TOOL
DEWALT DCF894N-XJ 18V BRUSHLESS COMPACT HIGH TORQ CORDLESS IMP WRENCH
DEWALT DCF891H2T-GB 18V XR BRUSHLESS 1/2 IMPACT WRENCH HOG RING
MAKITA DTW181Z 18V IMPACT WRENCH LXT
INGERSOL RTS225PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
INGERSOL RTS060PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
INGERSOLL RAND W9491-K4E-EU 1IN 20V CORDLESS IMPACT WRENCH KIT
TW002GZ01 40VMAX 1/2 SQUARE DRIVE (C-RING) IMPACT WRENCH BL XGT
MILWAUKEE 4933478652 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTIONRING
MILWAUKEE 4933478451 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 1/2 FRICT
INGERSOL RTS060PH6 3/8 20V PULSE TOOL 3600PPM HOG RING
INGERSOLL RAND W7152-K22B-EU 1/2IN CORDLESS IMPACT WRENCH