Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Impact wrench, nut runner
Impact wrench
MILWAUKEE 4933478652 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTIONRING
MILWAUKEE 4933478652 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTIONRING
Impact wrench Milwaukee
References
milwaukee:
4933478652
rubix:
276A4704
manufacturer :
4933478652
Product details
Technical specifications
Product details : MILWAUKEE 4933478652 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTIONRING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
319.50
excl. VAT
/
Each
£
383.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INGERSOL RTS025PQ4 1/4 HEX 20V PULSE TOOL
DEWALT DCF894N-XJ 18V BRUSHLESS COMPACT HIGH TORQ CORDLESS IMP WRENCH
MILWAUKEE 4933478808 M12 FUEL RIGHT ANGLE IMPACT WRENCH - 3/8 6.AH2AH
MILWAUKEE 4933478451 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 1/2 FRICT
MILWAUKEE 4933493453 M12 FUEL GEN3 3/8 IMPACT WRENCH FRIC RING 2 X 5AH
INGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINER
PCL IMPACT WRENCH 3/4 INCH APP234
FACOM CL3.CH18SP2PB FACOM 18V HIGH TORQUE WRENCH KIT
MILWAUKEE 4933479405 M18 GEN 2 FUEL MID-TORQUE IMPACT WRENCH 3/8 FRICT
INGERSOL RTS060PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
MAKITA DTD173Z 18V LXT BRUSHLESS IMPACT DRIVER (4-SPEED) BODY ONLY
PCL IMPACT WRENCH 1/2 INCH APP201
MAKITA TW001GZ01 XGT BODY ONLY IMPACT WRENCH
DEWALT DCF891H2T-GB 18V XR BRUSHLESS 1/2 IMPACT WRENCH HOG RING
INGERSOL RTS225PH8 1/2 20V PULSE TOOL 3600PPM HOG RING