MAKITA WT001GZ XGT BODY ONLY SHEAR WRENCH


Impact wrench Makita

References
makita:WT001GZ
rubix:274A3752
ean:0197050001252
brand logo
brand logo

Product details : MAKITA WT001GZ XGT BODY ONLY SHEAR WRENCH


Maximum fastening torque 804Nm. No load speed 17 min⁻¹. Compatible bolt size: M16 (5/8"), M20 (3/4"), M22 (7/8"). Battery capacity warning lamp: LED blinks to notify user of decrease in battery capacity.Work amount: approx. 250 pcs of M22 Torque shear bolt with a 40v 4Ah battery. Hook designed for use with Shoulder belt to carry the tool

Technical specifications


Attributes
No attributes to display for this product
£ 1,343.00 excl. VAT
/ Each
£ 1,611.60 incl. VAT
  • Usually arrives within 14 working days