MAKITA HR2630/2 ROTARY HAMMER SDS+ 26MM 240V


Makita hr2630/2 sds plus 3 function hammer 240v

References
makita:HR2630/2
rubix:2579980
ean:0088381687300
brand logo
brand logo
Technical specifications
Weight2.8 kg
CordlessNo
See all Specifications

Product details : MAKITA HR2630/2 ROTARY HAMMER SDS+ 26MM 240V


• Modified operation-mode change lever enables switch from 'Rotation' to 'Hammering' mode and vice-versa without rotating the chuck.• 3 mode operation: Rotation only / Rotation with hammering / Hammering only • One touch sliding chuck for easy bit installation and removal. • Variable speed control by trigger • Forward/reverse rotation • Torque limiter • Double Insulation • 40 different bit angle settings • Compact and lightweight design • Depth stop • Ergonomically designed handle with rubberised soft grip fits your hand perfectly to provide maximum control and comfort. • No Load Speed 0 - 1200 rpm • Impact energy 2.4 J • Impacts per minute 0 - 4,600 ipm • Input Wattage 800W • Net weight 2.8 kg • Drilling Capacities:Concrete (TCT bit) 26 mm, (TCT core) 68 mm, (Diamond core) 80 mm, Wood 32 mm, Steel 13 mm • Supplied with: Side handle, Depth stop, Carry case

Technical specifications


Attributes
Weight2.8 kg
CordlessNo
Power800 W
Impact power2.4 J
Show UNSPSC/ECL@SS
£ 146.00 excl. VAT
/ Each
£ 175.20 incl. VAT
  • Usually arrives within 14 working days