MILWAUKEE 4933478495 M18 FUEL SDS-PLUS 28MM HAMMER FIXTEC 1KEY BARE


SDS-Hammer

References
milwaukee:M18 ONEFHPX-0X
rubix:252A8115
manufacturer :4933478495
ean:4058546346881
brand logo
brand logo
Technical specifications
Voltage18 V
Weight4.2 kg
Concrete drilling capacity32 mm
See all Specifications

Product details : MILWAUKEE 4933478495 M18 FUEL SDS-PLUS 28MM HAMMER FIXTEC 1KEY BARE


Strengths

•Hardest hitting cordless SDS-Plus hammer in its class. Powerful hammer mechanism delivers 5.0 J (EPTA) of impact energy at low 6.9 m/s² vibrations
Drills up to 10 ⌀18 x 100 mm holes on a M18™ HIGH OUTPUT™ 5.5 Ah battery charge
AUTOSTOP™ shuts down the tool to protect the user of sharp movement in bind up situations
FIXTEC™ system for keyless chuck changing between SDS-Plus and 13 mm metal chuck
All metal gear case - optimum seating of the gears for enhanced tool life
The HIGH OUTPUT™ system of tools elevates the M18 FUEL™ technologies to a new level and delivers extended performance and extended run time. These tools are designed to maximise the partnership with HIGH OUTPUT™ batteries

Technical specifications


Attributes
Voltage18 V
Weight4.2 kg
Concrete drilling capacity32 mm
Cordlessyes
Wood drilling capacity30 mm
Steel drilling capacity13 mm
Impact power50 J
Show UNSPSC/ECL@SS
£ 503.32 excl. VAT
/ Each
£ 603.98 incl. VAT
  • Usually arrives within 14 working days