Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
SIEMENS 3LD2064-0TB53 ESTOP SWITCH R/Y ROT 16A
SIEMENS 3LD2064-0TB53 ESTOP SWITCH R/Y ROT 16A
Switch Siemens
References
siemens:
3LD2064-0TB53
rubix:
213A7054
ean:
4011209512122
Product details
Technical specifications
Product details : SIEMENS 3LD2064-0TB53 ESTOP SWITCH R/Y ROT 16A
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.20
excl. VAT
/
Each
£
62.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BERNSTEIN SAFETY ROPE SWITCH 6012431877
MOELLER 216876 M22-PV EMERGENCY STOP ACTUATOR
ALLENBRADL SAFETY SWITCH AB-440G-T27127
MOELLER 31607 ISOLATOR 63A TP+AUX FLUSH MTG
SCHNEIDER HANDLE RED/YELLOW KCF1PZ
MOELLER M22-D-B BLUE PUSHBUTTON
ALLENBRADL SWITCH 440P-CRPS11B
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
SCHNEIDER A9D56806 RCBO 6A, 30MA, 10KA
HAGER 16A MCB MTN116
SIEMENS ISOLATOR 3LD9200-5C
ABB EVA SENSOR GENERAL 2TLA020046R0800
MOELLER M22-DL-Y ILLUMINATED PB FLUSH YELLOW
SCHNEIDER A9D56820 RCBO, 20A, 30MA, 10KA
MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POS