Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
Switch Moeller (Eaton)
References
moeller (eaton):
216925
rubix:
253A8353
Product details
Technical specifications
Product details : MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.64
excl. VAT
/
Each
£
15.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS 3LD2064-0TB53 ESTOP SWITCH R/Y ROT 16A
SIEMENS POSITION SWITCH 3SE5232-0HC05
MOELLER 216872 M22-WRK3 THUMB-GRIP SELECTOR 3-POS
MOELLER M22-WRLK3-G 3 POSTION ILLUMINATED SWITCH
SCHNEIDER A9D56820 RCBO, 20A, 30MA, 10KA
MOELLER 216772 M22-L-R INDICATOR LIGHT FLUSH (RED)
MOELLER M22-D-X PUSH BUTTON HEAD EACH
MOELLER M22-D-B BLUE PUSHBUTTON
MOELLER 216876 M22-PV EMERGENCY STOP ACTUATOR
MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POS
SIEMENS ISOLATOR 3LD9200-5C
SCHNEIDER A9D56806 RCBO 6A, 30MA, 10KA
MOELLER M22-R4K7 POTENTIOMETER 4,7 K OHM
GUARDMASTR SAFETY SWITCH 440G-T27132
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH