Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
MOELLER 216876 M22-PV EMERGENCY STOP ACTUATOR
MOELLER 216876 M22-PV EMERGENCY STOP ACTUATOR
Switch Moeller (Eaton)
References
moeller (eaton):
216876
rubix:
253A8350
Product details
Technical specifications
Product details : MOELLER 216876 M22-PV EMERGENCY STOP ACTUATOR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.41
excl. VAT
/
Each
£
46.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER M22-D-B BLUE PUSHBUTTON
SIEMENS POSITION SWITCH 3SE5232-0HC05
MOELLER M22-R4K7 POTENTIOMETER 4,7 K OHM
SCHNEIDER A9D56820 RCBO, 20A, 30MA, 10KA
GUARDMASTR LIMIT SWITCH GU-440G-A27143
MAKITA 632F26-6 SWITCH UNIT DTD152
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH
MCG CXN163P110W20 16A 2P+E 110V CONNEXS WALL SOCKET C/W 20 (H)124 MM X
SIEMENS ISOLATOR 3LD9200-5C
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB
SCHNEIDER HANDLE RED/YELLOW KCF1PZ
MCG CXN323P240W25 CONNEXS 32A 2P+E 240V WALL SOCKET C/W 25 (H)149 MM X
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
ALLENBRADL SAFETY SWITCH AB-440G-T27127
MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X