Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Switch
SCHNEIDER HANDLE RED/YELLOW KCF1PZ
SCHNEIDER HANDLE RED/YELLOW KCF1PZ
TeSys VARIO / Mini VARIO - Front and Red Rotary Handle
References
schneider electric:
KCF1PZ
rubix:
153A3788
ean:
3389110201123
Technical specifications
Type
Rotary handle
Product details
Technical specifications
Product details : SCHNEIDER HANDLE RED/YELLOW KCF1PZ
Red rotary handle (max 3 locks) for TeSys Vario VN12, VN20, V02 ... V2
Technical specifications
Attributes
Type
Rotary handle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.55
excl. VAT
/
Each
£
31.86
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
HAGER MTN140 MCB 40A SP TYPE B
MCG CXN323P240W25 CONNEXS 32A 2P+E 240V WALL SOCKET C/W 25 (H)149 MM X
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB
MOELLER 216590 M22-D-S SPRING-RETURN FLAT PUSH-BUTTON A
MCG CXN325P415W25 CONNEXS 32A 3P+N+E 415V WALL SOCKET C/W (H)151 MM X
SCHNEIDER EZ9D16816 RCBO 16A 30MA SP TYPE B
SIEMENS POSITION SWITCH 3SE5232-0HC05
MAKITA 632F26-6 SWITCH UNIT DTD152
MCG CXN165P415P CONNEXS 16A 3P+N+E 415V PLUG (L)136 MM X (DIA)64.5 MM
MCG CXN164P415W20 CONNEXS 16A 3P+E 415V WALL SOCKET C/W 20 (H)125.5 MM
SCHNEIDER ELECTRIC LTD SEA91254 4P SWITCH DISCONNECTOR TYPE B BOARD IN
OMRON Z-15GW2-B ROLLER LEVER LIMIT SWITCH
GUARDMASTR SAFETY SWITCH 440G-T27132
GUARDMASTR SAFETY SWITCH 440N-A02128
SIEMENS 3LD2064-0TB53 ESTOP SWITCH R/Y ROT 16A