KNIPEX 975265DG FOUR PIERCE CRIMPING PLIER 250MM


Crimping pliers Knipex

References
knipex:97 52 65 DG
rubix:388A4132
ean:4003773063216
brand logo
brand logo
Technical specifications
Length240 mm
Min. crimping capacity0.14 mm²
Max. crimping capacity6 mm²
See all Specifications

Product details : KNIPEX 975265DG FOUR PIERCE CRIMPING PLIER 250MM


Crimping capacity can be adjusted in increments of 0.01 mm. With digital display of the preset crimping capacities and possibility of re-calibration via RESET function with electronic wear monitoring. Adjustment in mm, inches or comparable selection positions according to MIL. With table for calculating the settings. Pliers in a plastic case with foam insert and standard locator for precise positioning of the contacts. For crimping turned contacts. For solder-free electrical connections. Four-mandrel crimping for exact crimping performance. Mandrel gauge to check the basic setting. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. High operation comfort thanks to handy shape. Chrome vanadium electric steel in special quality, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)270x215x80 mm
Length240 mm
Min. crimping capacity0.14 mm²
Max. crimping capacity6 mm²
Weight633 g
Show UNSPSC/ECL@SS
£ 1,041.70 excl. VAT
/ Each
£ 1,250.04 incl. VAT
  • Usually arrives within 14 working days