Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974950 EXCHANGEABLE CRIMPING DIES
KNIPEX 974950 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 50
rubix:
388A4079
ean:
4003773030966
Technical specifications
Length
50
mm
Min. crimping capacity
0.72
mm²
Max. crimping capacity
5.4
mm²
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974950 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Length
50
mm
Min. crimping capacity
0.72
mm²
Max. crimping capacity
5.4
mm²
Weight
48
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.33
excl. VAT
/
Each
£
150.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 985913 HYDRAULIC CRIMPING PLIERS FOR TUBULAR TERMINALS AND SLEEV
KNIPEX 975314SB CRIMP PLIERS F CABLE LINKS 180MM
KNIPEX 974918 EXCHANGEABLE CRIMPING DIES
FACOM 449BPB STANDARD CRIMPING PLIER
KNIPEX 975236SB CRIMP LEVER PLIERS 220MM
KNIPEX 974914 EXCHANGEABLE CRIMPING DIES
KNIPEX 974915 EXCHANGEABLE CRIMPING DIES
ROEBUCK CRIMPING PLIERS FOR WIRE END FERRULES 140MM
ROEBUCK RATCHET CRIMPING TOOL
KNIPEX 975263DG FOUR PIERCE CRIMPING PLIER 195MM
KNIPEX 973909 SPARE DIE WIRE FERRULES 97330X 25MM
FACOM PLIERS CRIMPING 985895
KNIPEX 973913 SPARE DIE NON-INSUL. BUTT CON. 97330X
KNIPEX 975220 CRIMP LEVER PLIERS 195MM
KNIPEX 1272190 KNIPEX NEXSTRIP MULTITOOL F ELECTRICIANS 190MM