Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 9749711 POSITIONING AID
KNIPEX 9749711 POSITIONING AID
Crimping pliers Knipex
References
knipex:
97 49 71 1
rubix:
388A4096
ean:
4003773075073
Technical specifications
Length
80
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9749711 POSITIONING AID
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
50
x
10
mm
Logistic Weight
42
g
Length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.72
excl. VAT
/
Each
£
88.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9743200A CRIMP SYSTEM PLIERS 200MM
FACOM CRIMPING PLIER 986095
KNIPEX 975235SB CRIMP LEVER PLIERS 220MM
WEIDMULLER 9012600000 STRIPAX PZ 16
KNIPEX 975206SB CRIMP LEVER PLIERS 250MM
KNIPEX 975001 PRESS PLIER W. CUTTING EDGES 155MM
KNIPEX 975213 CRIMP LEVER PLIERS 250MM
KNIPEX 975265A FOUR PINCES CRIMPING PLIER 250MM
KNIPEX 974960 EXCHANGEABLE CRIMPING DIES
KNIPEX 974904 EXCHANGEABLE CRIMPING DIES 2.8 + 4.8MM
KNIPEX 974930 EXCHANGEABLE CRIMPING DIES
CEMBRE CRIMPING TOOLHT131-C
ROEBUCK UNIVERSAL CRIMPING PLIER, 5 MATRICES 845359
ROEBUCK CRIMPING TOOL
KNIPEX 975214 CRIMP LEVER PLIERS 195MM