• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,417)
  • Special tools(3,196)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,252)
  • Automotive tooling(427)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 9042340EAN PUNCH LOCK RIVETER 340MM

KNIPEX 9042340EAN PUNCH LOCK RIVETER 340MM

Crimping pliers Knipex

See technical information
References
Knipex:90 42 340 EAN
Rubix:388A3849
EAN:4003773072751
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : KNIPEX 9042340EAN PUNCH LOCK RIVETER 340MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 98.25 excl. VAT
/ Each
£ 117.90 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

EMITEX EM05.002 CRIMP TOOL RATCHET FRAME C/W RJ45 DIE SEKNIPEX 9781180 CRIMPING PLIERS F CABLE LINKS 180MMKNIPEX 975426 CRIMP LEVER PLIER MINI-FIT BY MOLEX LLC 190MMKNIPEX 973302 MULTICRIMP 250MMKNIPEX 975504 CRIMP PLIERS F. CABLE LINKS 180MMKNIPEX 975309SB SELF-ADJUSTING CRIMPING PLIERS 190MMKNIPEX 975236 CRIMP LEVER PLIERS PRECIFORCE 220MMFACOM OPEN CORE CONNECTOR CRIMPING PLIER 985757KNIPEX 9749261 POSITIONING AID MINI-FIT BY MOLEX LLCKNIPEX 975308SB CRIMPING PLIERS F CABLE LINKS 190MMKNIPEX 9778180TBK CRIMPING PLIERS FOR END SLEEVES TT 180MMKNIPEX 975250 CRIMP LEVER PLIERS PRECIFORCE 220MMKNIPEX 975235SB CRIMP LEVER PLIERS 220MMKNIPEX 975205SB CRIMP LEVER PLIERS 250MMROEBUCK CRIMPING PLIERS FOR WIRE END FERRULES 140MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap