Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 9749591 POSITIONING AID
KNIPEX 9749591 POSITIONING AID
Crimping pliers Knipex
References
knipex:
97 49 59 1
rubix:
388A4082
ean:
4003773073741
Technical specifications
Length
40
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9749591 POSITIONING AID
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
40
x
30
mm
Logistic Weight
55
g
Length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.60
excl. VAT
/
Each
£
118.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9761145A CRIMPING PLIERS F. CABLE LINKS 145MM
MAUN 5716-240 BOOTLACE FERRULE CRIMPING PLIER 0.5 MM TO 16 MM
FACOM FERRULE CRIMP PLIERS 985899
KNIPEX 973302 MULTICRIMP 250MM
KNIPEX 975210 CRIMP LEVER PLIERS 250MM
KNIPEX 9042340EAN PUNCH LOCK RIVETER 340MM
KNIPEX 9732240SB CRIMPING PLIERS 240MM
DRAPER EXPERT 35574 RATCHET ACTION TERMINAL CRIMPING TOOL 220MM
KNIPEX 974990 POSITIONING AID
FACOM CRIMPING PLIER 986095
KNIPEX 974959 EXCHANGEABLE CRIMPING DIES
FACOM PLIERS CRIMPING 673838
CEMBRE CRIMPSTAR HP3
KNIPEX 974971 EXCHANGEABLE CRIMPING DIES
KNIPEX 975220 CRIMP LEVER PLIERS 195MM