Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
GEDORE 38 12 TYRE LEVER 305 MM
GEDORE 38 12 TYRE LEVER 305 MM
Tyre lever 38
References
gedore:
38 12
rubix:
399A5385
manufacturer :
6332400
ean:
4010886633243
Technical specifications
Length
305
mm
Weight
221
g
See all Specifications
Product details
Technical specifications
Product details : GEDORE 38 12 TYRE LEVER 305 MM
Tyre lever 12", 305 mm Profiled pattern, forged from solid stock With protective surfaces for light-alloy wheels GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
221
g
Length
305
mm
Weight
221
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.08
excl. VAT
/
Each
£
27.70
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 800MM 845655
BAHCO 2484-30 PRY BAR 300 MM
GEDORE WRECKING BAR 120-350
STANLEY 0-55-114 10 INCH CLAW PREC PRYBAR
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
MILWAUKEE 4932478254 15 WRECKING BAR
DRAPER 75513 30 X 3/4 SWAN NECK WRECKING BAR
STANLEY 1-55-525 WONDERBAR PRYBAR 15 INCH
STANLEY 1-55-503 FATMAX SPRING STEEL WRECK BAR 24 INCH
BAHCO 3681-20 PRY BAR
FACOM CROWBAR 268.4
MILWAUKEE 4932478249 9 NAIL PULLER
FACOM WRECKING BAR 1260.70
STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH
GEDORE WRECKING BAR 120-800