Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Thickness probes
Key for thickness probe
MITUTOYO 137558 STYLUS FOR SERIES 513
MITUTOYO 137558 STYLUS FOR SERIES 513
Key for thickness probe Mitutoyo
References
mitutoyo:
137558
rubix:
80152867
ean:
4946368815121
Technical specifications
Type
key ø 1 mm
Material
carbide
Product details
Technical specifications
Product details : MITUTOYO 137558 STYLUS FOR SERIES 513
Key Ø 1 mm carbide, Ø1 mm, length 22.3 mm, carbide.
Technical specifications
Attributes
Type
key ø 1 mm
Material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.92
excl. VAT
/
Each
£
7.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 21AAA352 CONTACT ELEMENT BALL POINT M25X045
CUTLINE 892060 MOUNTING KEY
MITUTOYO 21AAA330 CONTACT ELEMENT NEEDLE POINTS 5MM
MITUTOYO 21AAA352 CONTACT ELEMENT BALL POINT M25X045
MITUTOYO 209-302 INTERNAL DIAL CALIPER GAUGE
CUTLINE 892060 MOUNTING KEY
MITUTOYO 05HZA148 BALL OFFSET PROBE QM-HEIGHT
MITUTOYO 700-118-20 DIGITAL THICKNESS GAUGE QUICK MINI
MITUTOYO 21AAA330 CONTACT ELEMENT NEEDLE POINTS 5MM