Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00585 001.000 DRILLS OTHER 9005850010000
GUHRING 00585 001.000 DRILLS OTHER 9005850010000
HSS centring drill bit Gühring
References
gühring:
9005850010000
rubix:
343A2404
ean:
4031093182515
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : GUHRING 00585 001.000 DRILLS OTHER 9005850010000
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.43
excl. VAT
/
Each
£
13.72
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TITEX K1131-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073572
TITEX K1111-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073525
TITEX K1311-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073630
GUHRING 00581 002.000 CENTRE DRILLS
DORMER A201 HSS DRILL 1.0 X 4.0MM
TITEX K1111-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073522
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 4.0 862490
ROEBUCK 22-165-305 CENTRE DRILL SHORT SERIES SIZE 5
DORMER A2051.6X4.0 DRILL 1.60 MM X 4.00 MM 5969289
TITEX K1111TIN-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073528
DORMER A210.8X3.15 5969328
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 3.0 862498
TITEX K1131-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073570
ROEBUCK A2004.0 223607 HSS CENTRE DRILL 4.00 X 1.60MM
GUHRING 00587 003.150 DRILLS OTHER 9005870031500