Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00587 003.150 DRILLS OTHER 9005870031500
GUHRING 00587 003.150 DRILLS OTHER 9005870031500
HSS centring drill bit Gühring
References
gühring:
9005870031500
rubix:
343A2483
ean:
4031093182768
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : GUHRING 00587 003.150 DRILLS OTHER 9005870031500
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.05
excl. VAT
/
Each
£
15.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX K1311-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073623
DORMER A2003.15X8.0 DRILL 3.15 MM X 8.00 MM 5969862
TITEX K1131-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073573
TITEX K1215-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073602
TITEX K1114-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073569
GUHRING 00281 008.000 DRILLS OTHER 9002810080000
DORMER A210 HSS CTR DRILL 2.5 X 6.3MM
TITEX K1112-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073541
TITEX K1311-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073630
DORMER A2002.5X6.3 DRILL 2.50 MM X 6.30 MM 5969858
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 5 726898
DORMER A2006.3X16.0 DRILL 6.30 MM X 16.00 MM 5969873
GUHRING 00292 002.380 BS3 CENTRE DR RH
DORMER A2004.0X10.0 DRILL 4.00 MM X 10.00 MM 5969866
TITEX K1411S-1X4 HSS CENTRE DRILLS, EXTRA LONG