GUHRING 00308 002.500 DRILLS OTHER 9003080025000
Short twist drill HSCO N°308
See technical informationReferences
Gühring:308 2.500
Rubix:344A7984
Manufacturer :9003080025000
EAN:4031093096430


Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Product details : GUHRING 00308 002.500 DRILLS OTHER 9003080025000
Short twist drill HSCO with cylindrical shank.
Standard DIN 338.
Left-hand cutting direction.
Ground with conical clearance, 118° angle.
Tolerance h8.
Type: N.
Strengths
Improved wear resistance.
Applications
Alloyed and unalloyed steels.
Cast irons > 800 N/mm².
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Angle of helix | 130 ° |
| Machining material | titanium, steel |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 19.66 excl. VAT
/ Each
£ 23.59 incl. VAT
- Usually arrives within 14 working days