GUHRING 00218 004.000 HSS/HSCO COATED DRILLS 9002180040000
Twist drill Gühring
See technical informationReferences
Gühring:218 4.000
Rubix:343A4914
Manufacturer :9002180040000
EAN:4031093047012

Product details : GUHRING 00218 004.000 HSS/HSCO COATED DRILLS 9002180040000
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 9.83 excl. VAT
/ Each
£ 11.80 incl. VAT
- Usually arrives within 14 working days
