Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00581 003.150 CENTRE DRILLS
GUHRING 00581 003.150 CENTRE DRILLS
HSS centring drill bit Gühring
References
gühring:
9005810031500
rubix:
285A5056
ean:
4031093182072
Technical specifications
Diameter
8
mm
Tip diameter
3.15
mm
Total length
50
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00581 003.150 CENTRE DRILLS
Technical specifications
Attributes
Diameter
8
mm
Tip diameter
3.15
mm
Total length
50
mm
Body material
HSS
Shape
A
Bevel angle
118
°
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.40
excl. VAT
/
Each
£
11.28
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A2053.15X8.0 DRILL 3.15 MM X 8.00 MM 5969309
DORMER A210.5X3.15 5969323
TITEX K1111-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073519
TITEX K1111-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073516
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 5 726898
ROEBUCK 22-165-305 CENTRE DRILL SHORT SERIES SIZE 5
TITEX K1113-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073549
DORMER A201 HSS DRILL 3.0 X 8.0MM
GUHRING 00281 000.500 DRILLS OTHER 9002810005000
TITEX K1161-5 DRILLS SOLID CARBID TYPE N 5073596
TITEX K1411M-0.75X3.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073642
DORMER A2001.6X4.0 DRILL 1.60 MM X 4.00 MM 5969836
TITEX K1131-6.3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073580
TITEX K1311-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073630
GUHRING 00585 001.600 DRILLS OTHER 9005850016000