Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 5 726898
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 5 726898
Hss 60° centering drill bit
References
giss cutline:
726898
rubix:
726898
ean:
3660338008788
Technical specifications
Diameter
5
mm
Tip diameter
1.5
mm
Total length
40
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 5 726898
Hss 60° centering drill bit Standard: DIN 333A
Technical specifications
Attributes
Diameter
5
mm
Tip diameter
1.5
mm
Total length
40
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.07
excl. VAT
/
Each
£
4.88
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1113-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073543
ROEBUCK A2004.0 223607 HSS CENTRE DRILL 4.00 X 1.60MM
TITEX K1113-8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073555
TITEX K1113TIN-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073559
TITEX K1411M-2.5X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073645
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 5.0 726905
TITEX K1111-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073517
TITEX K1161-1 DRILLS SOLID CARBID TYPE N 5073589
TITEX K1111-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073522
TITEX K1161-5 DRILLS SOLID CARBID TYPE N 5073596
TITEX K1113TIN-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073562
DORMER A210 HSS CTR DRILL 6.3 X 16.0MM
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 3 726896
TITEX K1131-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073571
TITEX K1311-0.75 CENTRE DRILL 5073619