Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A2053.15X8.0 DRILL 3.15 MM X 8.00 MM 5969309
DORMER A2053.15X8.0 DRILL 3.15 MM X 8.00 MM 5969309
HSS centring drill bit Dormer
References
dormer:
A2053.15X8.0
rubix:
400168
ean:
7320760031018
Technical specifications
Diameter
8
mm
Tip diameter
3.15
mm
Total length
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A2053.15X8.0 DRILL 3.15 MM X 8.00 MM 5969309
Technical specifications
Attributes
Diameter
8
mm
Tip diameter
3.15
mm
Total length
50
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.52
excl. VAT
/
Each
£
17.42
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000
TITEX K1411S-1.5X5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073652
TITEX K1113-8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073555
ROEBUCK A2008.0 223610 HSS CENTRE DRILL 8.00 X 3.15MM
TITEX K1215-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073604
ROEBUCK 22-165-301 CENTRE DRILL SHORT SERIES SIZE 1
ROEBUCK 22-165-305 CENTRE DRILL SHORT SERIES SIZE 5
TITEX K1161-0.5 DRILLS SOLID CARBID TYPE N 5073587
DORMER A20012.5X31.5 A200 12.50 X 31.50 DEG CENTRE DRILL 333A 5969845
TITEX K1411L-4X10 CENTRE DRILL 5073641
TITEX K1411L-3.15X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073640
TITEX K1411M-3X8 DRILL 5073648
TITEX K1112-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073536
GUHRING 00585 002.000 DRILLS OTHER 9005850020000
TITEX K1311-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073629