GUHRING 00535 003.500 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005350035000
rubix:285A6947
ean:4031093160360
brand logo
brand logo
Technical specifications
Drilling diameter3.5 mm
Total length112 mm
Length of cut73 mm
See all Specifications

Product details : GUHRING 00535 003.500 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter3.5 mm
Total length112 mm
Length of cut73 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter3.5 mm
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
  • Usually arrives within 14 working days