HSS helicoidal drill bit with tapered tail Bosch
Drilling diameter | 4.1 mm |
---|---|
Total length | 55 mm |
Length of cut | 22 mm |
Logistic Weight | 48 g |
---|---|
Packaged dimensions (D x W x H) | 95x54x7 mm |
Package weight | 48 g |
Drilling diameter | 4.1 mm |
Total length | 55 mm |
Length of cut | 22 mm |
Body material | HSS |
Usually arrives within 14 working days