Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A1302132 221032 HSS TAPER SHANK DRILL 21/32 INCH
ROEBUCK A1302132 221032 HSS TAPER SHANK DRILL 21/32 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
22-1032
rubix:
221032
Technical specifications
Total length
223
mm
Length of cut
125
mm
Taper shank
MT2
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1302132 221032 HSS TAPER SHANK DRILL 21/32 INCH
Fractional
Technical specifications
Attributes
Total length
223
mm
Length of cut
125
mm
Taper shank
MT2
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.15
excl. VAT
/
Each
£
25.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A13048.0 DRILL 48.00 MM 5969290
GUHRING 00527 008.000 GT80/100 DRILLS 9005270080000
GUHRING 00527 008.400 GT80/100 DRILLS 9005270084000
DORMER A13019.75 DRILL 19.75 MM 5969181
ROEBUCK HSS TAPER SHANK DRILL 22.00MM
GUHRING 00266 018.000 TWIST DRILLS
GUHRING 00345 020.500 TWIST DRILLS
GUHRING 00623 018.000 DRILLS OTHER 9006230180000
GUHRING 00293 015.000 TWIST DRILLS
GUHRING 00345 030.000 HSS/HSCO COATED DRILLS 9003450300000
DORMER A1301/4 DRILL 1/4 INCH 5968968
ROEBUCK HSS TAPER SHANK DRILL 32.00MM
ROEBUCK HSS TAPER SHANK DRILL 18.00MM
GUHRING 00526 013.000 GT80/100 DRILLS 9005260130000
DORMER A13016.25 DRILL 16.25 MM 5969014