Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00281 002.500 DRILLS OTHER 9002810025000
GUHRING 00281 002.500 DRILLS OTHER 9002810025000
HSS centring drill bit Gühring
References
gühring:
9002810025000
rubix:
344A5838
ean:
4031093084468
Technical specifications
Diameter
8
mm
Tip diameter
2.5
mm
Total length
50
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00281 002.500 DRILLS OTHER 9002810025000
Technical specifications
Attributes
Diameter
8
mm
Tip diameter
2.5
mm
Total length
50
mm
Body material
HSS
Shape
A
Bevel angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.40
excl. VAT
/
Each
£
11.28
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1313-3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073636
TITEX K1411M-1X4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073644
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 5 X 1.5 862495
TITEX K1114-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073569
TITEX K1411L-4X10 CENTRE DRILL 5073641
DORMER A210 HSS CTR DRILL 2.5 X 6.3MM
TITEX K1111-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073516
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 12 X 4.0 862501
TITEX K1411S-5X14 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073660
DORMER A2006.3X16.0 DRILL 6.30 MM X 16.00 MM 5969873
TITEX K1161-1 DRILLS SOLID CARBID TYPE N 5073589
TITEX K1113TIN-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073561
TITEX K1311-0.75 CENTRE DRILL 5073619
TITEX K1161-6.3 DRILLS SOLID CARBID TYPE N 5073597
TITEX K1215-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073600