Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A2006.3X16.0 DRILL 6.30 MM X 16.00 MM 5969873
DORMER A2006.3X16.0 DRILL 6.30 MM X 16.00 MM 5969873
Metal drills A200
References
dormer:
A2006.3X16.0
rubix:
1062046
ean:
7320760030790
Technical specifications
Diameter
16
mm
Tip diameter
6.3
mm
Total length
71
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A2006.3X16.0 DRILL 6.30 MM X 16.00 MM 5969873
HSS centring drills with cylindrical shaft DIN 333A 60 ° uncoated 1xD for normal centre hole.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
Diameter
16
mm
Tip diameter
6.3
mm
Total length
71
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Coating
Blank
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.35
excl. VAT
/
Each
£
37.62
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 10 X 4.0 862500
TITEX K1311-6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073631
TITEX K1113TIN-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073561
GUHRING 00281 010.000 DRILLS OTHER 9002810100000
DORMER A201 HSS DRILL 3.0 X 8.0MM
DORMER A200.8X3.15 DRILL 0.80 MM X 3.15 MM 5969822
TITEX K1111TIN-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073531
DORMER A201 HSS DRILL 0.75 X 3.5MM
TITEX K1161-1.6 DRILLS SOLID CARBID TYPE N 5073591
TITEX K1111TIN-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073535
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 4 X 1.0 862494
GUHRING 00581 008.000 CENTRE DRILLS
TITEX K1131-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073576
DORMER A2063.15X8.0 7191812
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 3.0 862489