Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00280 002.000 CENTRE DRILL HSS 2.000 X 6.000 MM
GUHRING 00280 002.000 CENTRE DRILL HSS 2.000 X 6.000 MM
HSS centring drill bit Gühring
References
gühring:
9002800020000
rubix:
155A3622
ean:
4031093084376
Technical specifications
Diameter
6
mm
Tip diameter
2
mm
Total length
120
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00280 002.000 CENTRE DRILL HSS 2.000 X 6.000 MM
Technical specifications
Attributes
Diameter
6
mm
Tip diameter
2
mm
Total length
120
mm
Body material
hss
Shape
a
Bevel angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.32
excl. VAT
/
Each
£
26.78
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 22-165-302 CENTRE DRILL SHORT SERIES SIZE 2
GUHRING 00281 002.500 DRILLS OTHER 9002810025000
TITEX K1112-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073540
GUHRING 00282 001.600 DRILLS OTHER 9002820016000
TITEX K1131-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073577
GUHRING 00581 006.300 CENTRE DRILLS
TITEX K1111TIN-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073531
TITEX K1111-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073524
GUHRING 00585 001.000 DRILLS OTHER 9005850010000
TITEX K1111-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073518
GUHRING 00581 001.000 CENTRE DRILLS
GUHRING 00381 002.000 DRILLS OTHER 9003810020000
DORMER A210.8X3.15 5969328
ROEBUCK 22-165-304 CENTRE DRILL SHORT SERIES SIZE 4
ROEBUCK A2004.0 223607 HSS CENTRE DRILL 4.00 X 1.60MM