TITEX K1112-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073536


Centre Drill

References
walter titex:K1112-1.6
rubix:356A9522
manufacturer :5073536
ean:4031132158884
brand logo
brand logo
Technical specifications
Diameter4 mm
Tip diameter1.6 mm
Total length35.5 mm
See all Specifications

Product details : TITEX K1112-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073536


ALTIUS

Strengths

•For straight contact surfaces in accordance with DIN 332 A
Form A with flat section

Applications

Centre Drilling

Technical specifications


Attributes
Diameter4 mm
Tip diameter1.6 mm
Total length35.5 mm
Body materialhss
Shaperound
Bevel angle60 °
Diameter (inch)0.157 ''
Total length (inches)1.398 ''
Coatinguncoated
Tip angle118 °
Drilling diameter1.6 mm
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ Each
£ 9.24 incl. VAT
  • Usually arrives within 14 working days