Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00581 001.000 CENTRE DRILLS
GUHRING 00581 001.000 CENTRE DRILLS
HSS centring drill bit Gühring
References
gühring:
9005810010000
rubix:
285A5059
ean:
4031093182027
Technical specifications
Diameter
3.15
mm
Tip diameter
1
mm
Total length
31.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00581 001.000 CENTRE DRILLS
Technical specifications
Attributes
Diameter
3.15
mm
Tip diameter
1
mm
Total length
31.5
mm
Body material
HSS
Shape
A
Bevel angle
118
°
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.07
excl. VAT
/
Each
£
8.48
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1111-12.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073520
TITEX K1313-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073634
TITEX K1111-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073522
TITEX K1113-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073544
TITEX K1311-0.75 CENTRE DRILL 5073619
TITEX K1111-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073523
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 5 X 1.5 862485
TITEX K1114-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073566
GUHRING 00581 010.000 TWIST DRILLS 9005810100000
TITEX K1112-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073541
DORMER A2016.0X18.0 DRILL 18.00 MM X 6.00 MM 5969240
ROEBUCK A2003.15 HSS CENTRE DRILL 3.15 X 1.00MM
TITEX K1311-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073627
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 4.0 862491
ROEBUCK A225BS5 223704 HSS CENTRE DRILL BS 5