Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
ROEBUCK A225BS5 223704 HSS CENTRE DRILL BS 5
ROEBUCK A225BS5 223704 HSS CENTRE DRILL BS 5
HSS centring drill bit Unbranded
References
unbranded:
CD/040
rubix:
223704
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : ROEBUCK A225BS5 223704 HSS CENTRE DRILL BS 5
BS 328 (1950).
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.30
excl. VAT
/
Each
£
13.56
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER A201 HSS DRILL 1.5 X 5.0MM
DORMER A210 HSS CTR DRILL 2.5 X 6.3MM
TITEX K1161-1 DRILLS SOLID CARBID TYPE N 5073589
GUHRING 00281 000.500 DRILLS OTHER 9002810005000
TITEX K1113-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073550
DORMER A2051.25X3.15 DRILL 1.25 MM X 3.15 MM 5969283
DORMER A205 TIN CENTRE DRILL 2.0 X 5.0MM
DORMER A201 HSS DRILL 3.0 X 8.0MM
BOSCH 2.608.584.843 2608584843 HSS POWER DRIVE PILOT DRILL
ROEBUCK 22-165-303 CENTRE DRILL SHORT SERIES SIZE 3
ROEBUCK 22-165-306 CENTRE DRILL SHORT SERIES SIZE 6
DORMER A2055.0X12.5 DRILL 5.00 MM X 12.50 MM 5969318
TITEX K1131-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073572
ROEBUCK A2004.0 223607 HSS CENTRE DRILL 4.00 X 1.60MM
GUHRING 00281 010.000 DRILLS OTHER 9002810100000