Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00581 010.000 TWIST DRILLS 9005810100000
GUHRING 00581 010.000 TWIST DRILLS 9005810100000
HSS centring drill bit Gühring
References
gühring:
9005810100000
rubix:
343A2296
ean:
4031093182126
Technical specifications
Diameter
25
mm
Tip diameter
10
mm
Total length
100
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00581 010.000 TWIST DRILLS 9005810100000
Technical specifications
Attributes
Diameter
25
mm
Tip diameter
10
mm
Total length
100
mm
Body material
HSS
Shape
A
Bevel angle
118
°
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.58
excl. VAT
/
Each
£
136.30
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A201 HSS DRILL 2.0 X 6.3MM
TITEX K1131-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073572
TITEX K1111-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073517
TITEX K1311-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073627
WALTER 5073643 K1411M 1.5X5MM HSS EX/L CENTREDRILL
DORMER A205 TIN CENTRE DRILL 2.0 X 5.0MM
DORMER A201 HSS DRILL 1.0 X 4.0MM
TITEX K1111-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073514
TITEX K1111-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073519
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 3 726896
DORMER A225BS2 DRILL 1/16 INCH X 3/16 INCH 5969160
DORMER A210 HSS CTR DRILL 1.0 X 3.15MM
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 5.0 862492
TITEX K1112-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073540
DORMER A20012.5X31.5 A200 12.50 X 31.50 DEG CENTRE DRILL 333A 5969845