TITEX K1112-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073541


Centre Drill

References
walter titex:K1112-5
rubix:356A9525
manufacturer :5073541
ean:4031132158938
brand logo
brand logo
Technical specifications
Diameter12.5 mm
Tip diameter5 mm
Total length63 mm
See all Specifications

Product details : TITEX K1112-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073541


ALTIUS

Strengths

•For straight contact surfaces in accordance with DIN 332 A
Form A with flat section

Applications

Centre Drilling

Technical specifications


Attributes
Diameter12.5 mm
Tip diameter5 mm
Total length63 mm
Body materialhss
Shaperound
Bevel angle60 °
Diameter (inch)0.492 ''
Total length (inches)2.48 ''
Coatinguncoated
Tip angle118 °
Drilling diameter5 mm
Show UNSPSC/ECL@SS
£ 25.87 excl. VAT
/ Each
£ 31.04 incl. VAT
  • Usually arrives within 14 working days