Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-4 DRILLS SOLID CARBID TYPE N 5057865
TITEX A1166-4 DRILLS SOLID CARBID TYPE N 5057865
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-4
rubix:
276A2812
manufacturer :
5057865
ean:
4031132236001
Technical specifications
Drilling diameter
4
mm
Total length
55
mm
Length of cut
30
mm
Product details
Technical specifications
Product details : TITEX A1166-4 DRILLS SOLID CARBID TYPE N 5057865
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
55
mm
Length of cut
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.41
excl. VAT
/
Each
£
38.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-1530-069A1-XMGC34 SC DRILLS CORODRILL 460 6762789
SANDVIK 460.1-0490-015A1-XMGC34 SC DRILLS CORODRILL 460 6241232
TITEX DC150-03-10.800D0-WJ30RE SOLID CARBIDE DRILL 7287685
TITEX DC150-05-12.200A1-WJ30RE SOLID CARBIDE DRILL 6618414
SANDVIK 861.1-0635-191A1-GM GC34 861 SOLID CARBIDE DRILL 6151034
DORMER R45714.8 DRILL 14.80 MM 5979091
TITEX DC150-03-03.000A0-WJ30RE SOLID CARBIDE DRILL 6617227
MITSUBCARB MS0480-SLK SOLID CARBIDE DRILLS MS LINE 90012391
TITEX A1163-9.8 DRILLS SOLID CARBID TYPE N 5057627
TITEX DC150-05-17.000D1-WJ30RE SOLID CARBIDE DRILL 7287885
SANDVIK 460.1-0640-032A1-XMGC34 SC DRILLS CORODRILL 460 6240953
SANDVIK 460.1-1667-050A1-XMGC34 SC DRILLS CORODRILL 460 6241343
SANDVIK 860.1-0690-055A1-PMP1BM SC DRILLS CORODRILL 8151222
GUHRING 05511 003.170 RATIO DRILL/COOLING SOLID CARBIDE 3.170MM
SANDVIK 860.1-0660-020A1-GMX1BM SC DRILLS CORODRILL 7781451