Metric coarse tap hsse bright blind holes - For steels
Threading | Metric |
---|---|
Threading diameter | 3 mm |
Thread | 0.5 mm |
Angle of helix | 40 ° |
Total length | 56 mm |
Body material | HSS-E |
Tolerance | 6H |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Din standard | DIN 371 |
Capacity length | 6 mm |
Usually arrives within 14 working days