References
Gühring:303 0.630
Rubix:344A6732
Manufacturer :9003030006300
EAN:4031093089128


Technical specifications
| Drilling diameter | 0.63 mm |
|---|---|
| Total length | 25 mm |
| Shank type | cylindrical |
Product details : GUHRING 00303 000.630 DRILLS OTHER 9003030006300
Technical specifications
Attributes
| Drilling diameter | 0.63 mm |
|---|---|
| Total length | 25 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ Each
£ 10.44 incl. VAT
- Usually arrives within 14 working days