GUHRING 00549 009.900 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490099000
rubix:285A6976
ean:4031093165754
brand logo
brand logo
Technical specifications
Drilling diameter9.9 mm
Total length133 mm
Length of cut87 mm
See all Specifications

Product details : GUHRING 00549 009.900 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter9.9 mm
Total length133 mm
Length of cut87 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter9.9 mm
Show UNSPSC/ECL@SS
£ 26.95 excl. VAT
/ Each
£ 32.34 incl. VAT
  • Usually arrives within 14 working days