ROEBUCK TIN JOBBER DRILL 6.00MM


Helicoidal HSS drill bit with cylindrical tail Unbranded

References
unbranded:203618
rubix:203618
manufacturer :203618
brand logo
brand logo
Technical specifications
Drilling diameter6 mm
Total length93 mm
Length of cut57 mm

Product details : ROEBUCK TIN JOBBER DRILL 6.00MM


Metric

DIN 338/BS 328
Flute geometry
Standard helix
Point angle
118°
Surface treatment
TiN coated (Titanium Nitride coating)
Application
General purpose engineering drills where higher productivity is required.

Pack Quantity
Drills supplied in pack quantities;
1.0 to 10mm - 10 per pack
10.2mm onwards - 5 per pack
Price Each is per drill not pack

Technical specifications


Attributes
Drilling diameter6 mm
Total length93 mm
Length of cut57 mm
Show UNSPSC/ECL@SS
£ 1.94 excl. VAT
/ Each
£ 2.33 incl. VAT
  • Sold out