Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 235 LEATHER GLOVE 10 XL
TEGERA 235 LEATHER GLOVE 10 XL
Leather glove TEGERA 235
References
tegera:
235-10
rubix:
260A3458
ean:
7392626062948
Technical specifications
Size
10
Coating
Without
Cold protection (EN 511)
11X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 235 LEATHER GLOVE 10 XL
TEGERA® 235, Leather glove, winter-lined, 0,6-0,7 mm full grain goatskin, nylon, fleece, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Technical specifications
Attributes
Size
10
Coating
Without
Cold protection (EN 511)
11X
Main material
Polyester
Material
Polyester/leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.45
excl. VAT
/
Each
£
8.94
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 217 LEATHER GLOVE 8 M
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 9
TEGERA 299 LEATHER GLOVE 7 S
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 10
TEGERA 517 SYNTHETIC LEATHER GLOVE 12 3XL
GISS 847077 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 8
PORTWEST AP01B8RS THERMO PRO GLOVE BLUE/BLACK - SMALL
TEGERA 682A SYNTHETIC GLOVE 11 2XL
PORTWEST A140BKRM THERMAL GRIP GLOVE BLACK SIZE M
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 9
ANSELL 78-101 ACTIVARMR 214XA THERMOLITE SPANDEX GLOVES BLUE SIZE 9
TEGERA 8810 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 683A SYNTHETIC GLOVE 11 2XL
TEGERA 293 LEATHER GLOVE 10 XL