SIP 01710 B13 5-SPEED 350W BENCH PILLAR DRILL

B13 5-Speed 350w Bench Pillar Drill

See technical information

References

SIP Industrial:01710
Rubix:271A6006
EAN:5012713017003
brand logo

Technical specifications

Voltage230 V
Spindleb16
Power350 W

Product details : SIP 01710 B13 5-SPEED 350W BENCH PILLAR DRILL


• Supports a variety of drilling applications: Compatible with materials including ferrous and non-ferrous metals, hard and soft woods and high-density plastics. • Multi-speed functionality: Allows precise control of hole sizes across the drilling spectrum. • High-power brushless induction motor: Delivers powerful performance for consistent high-quality drilling. • Intuitive features for ease-of-use: Adjustable drilling table and three-lever handle ensures smooth drilling force. • Fitted with drilling depth stop: Accurately maintains a quality of repetitive or blind hole drilling, helping to minimise material wastage. • Safety interlock switch: Allows the user to adjust the motor belt with confidence knowing the drill cannot start-up accidentally. • SIP 2-Year Standard Silver Warranty

Strengths

• 5 spindle speeds powered by a 350w motor from a 230v (13A) supply • Supports a variety of drilling applications • High-power brushless induction motor • Fitted with drilling depth stop • Adjustable drill table for greater accuracy • Safety interlock switch for safe motor belt adjustment

Technical specifications


Attributes
Voltage230 V
Spindleb16
Power350 W
£ 138.84 excl. VAT
/ Each
£ 166.61 incl. VAT
  • Usually arrives within 14 working days